Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
48HCDD11---5A Parts -Carrier WeatherMaster - 10 Ton Commercial Packaged Rooftop Gas Heat & Electric Cool Unit (208/230-3-60)
Brand:
Carrier
SKU:
48HCDD11---5A
Description
–
Carrier WeatherMaster - 10 Ton Commercial Packaged Rooftop Gas Heat & Electric Cool Unit (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
7 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
166
Replacement Parts
Fuse Holder, HY11MR033
SKU:
HY11MR033
Carrier
Integrated Circuit Board LH33WP003
SKU:
LH33WP003
Carrier
Replacement Fuse, HY10KB095
SKU:
HY10KB095
Carrier
Indoor Fan Panel Assembly, 48TM400574
SKU:
48TM400574
Carrier
Circuit Breaker, HH83XB230
SKU:
HH83XB230
Carrier
Cover Assembly(Gas Heat), 48TM400575
SKU:
48TM400575
Carrier
Seal Indoor Coil/Partiti On, 50DK500432
SKU:
50DK500432
Carrier
Coil Formed Cu/Cu, 48TM402078
SKU:
48TM402078
Carrier
Al/Cu Condenser Coil, 48TM402077
SKU:
48TM402077
Carrier
Wiring Kit 50HJ440193
SKU:
50HJ440193
Carrier
2.4HP 460/3P Med Static Motor (208-230V), HD56FE653
SKU:
HD56FE653
Carrier
3-Phase Blower Motor, 208/230/460v, HD56FE652
SKU:
HD56FE652
Carrier
3 Phase Blower Motor, 5.25HP, HD60FK650
SKU:
HD60FK650
Carrier
IGC Control Board, LH33EP001
SKU:
LH33EP001
Carrier
Blower Motor 5.25Hp, HD60FK658
SKU:
HD60FK658
Carrier
Heat Exchanger Support Bracket, 50DK500942
SKU:
50DK500942
Carrier
Flame Sensor 50HJ401431
SKU:
50HJ401431
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video