Apply to be a TradeMaster!
Main product image of Heat Exchanger w/ Insulation 48TJ660003
Magnifying glass
Hover image to zoom
Heat Exchanger w/ Insulation 48TJ660003
Magnifying glass
Hover image to zoom
$2,290.71 each
In Stock
In Stock
Get 8 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 39 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Weight: 39 Pounds (lbs)
  • Length: 33.2007 Inches (In)
  • Width: 22.4015 Inches (In)
  • Height: 12.9606 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • ISO Code: US
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy