Apply to be a TradeMaster!
Main product image of Draft Inducer Motor Assembly, 50HE400792
Magnifying glass
Hover image to zoom
Draft Inducer Motor Assembly, 50HE400792
Magnifying glass
Hover image to zoom
$1,259.24 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
3450 RPM

Description

–
Specifications:
  • Weight: 8.75 Pounds (lbs)
  • Length: 12.5 Inches (In)
  • Width: 9.375 Inches (In)
  • Height: 9.25 Inches (In)
  • Country of Origin: MEX
  • UPC or Barcode: 00822529378060
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: RCD Parts
  • Cycle/Hertz: 50
  • Full Load Amps: 0.3
  • ISO Code: MX
  • Rotation: Counter-Clockwise
  • RPM: 3450
  • Voltage: 460 VAC

Specs

–
Voltage:

460v

Product Type:

Assembly

RPM:

3450

Hertz:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy