Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50TC-D16---1A Parts -WeatherMaker 15 Ton Packaged Rooftop Cooling Only & Electric Heat Unit 2-Stage (208/230-3-60)
Brand:
Carrier
SKU:
50TC-D16---1A
Description
–
WeatherMaker 15 Ton Packaged Rooftop Cooling Only & Electric Heat Unit 2-Stage (208/230-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
126
Replacement Parts
Space Temperature Sensor with Override, 33ZCT55SPT
SKU:
33ZCT55SPT
Carrier
Plate,Fan, 50TM500069
SKU:
50TM500069
Carrier
Transformer Replacement, HT01BD902
SKU:
HT01BD902
Carrier
Panel Assembly(Indoor End), 50TM400585
SKU:
50TM400585
Carrier
Bracket,Blower Support, 50TM501276
SKU:
50TM501276
Carrier
Post Center (Control Box Side), 50TM500067
SKU:
50TM500067
Carrier
Economizer Plug, 50HJ400345
SKU:
50HJ400345
Carrier
Top Mounting Rail, 50TM500359
SKU:
50TM500359
Carrier
Power Exhaust,Vertical, CRPWREXH080A00
SKU:
CRPWREXH080A00
Carrier
Panel Accesscomprstd, 50TM500354
SKU:
50TM500354
Carrier
Transformer Replacement, HT01AH859
SKU:
HT01AH859
Carrier
Plug Compressor, HY06ZZ029
SKU:
HY06ZZ029
Carrier
Blower Wheel Replacement, LA22LA192
SKU:
LA22LA192
Carrier
Plug Compressor, HY06ZZ027
SKU:
HY06ZZ027
Carrier
Panel Assembly,Blower Access(Std) , 50TM400170
SKU:
50TM400170
Carrier
22" Diameter 3-Blade Fan Blade w/ 1/2" Bore (24° Pitch), LA01RA044
SKU:
LA01RA044
Carrier
Coil Evap Al/Cu E-Coat, 50TM401007C
SKU:
50TM401007C
Carrier
2 Pole Contactor, 24V 40 Amp, HN52TC040
SKU:
HN52TC040
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video