Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
50TCD145A Parts -WeatherMaker 12.5 Ton Packaged Rooftop Cooling Only & Electric Heat Unit 2-Stage (460-3-60)
Brand:
Carrier
SKU:
50TCD145A
Description
–
WeatherMaker 12.5 Ton Packaged Rooftop Cooling Only & Electric Heat Unit 2-Stage (460-3-60)
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
165
Replacement Parts
Space Temperature Sensor with Override, 33ZCT55SPT
SKU:
33ZCT55SPT
Carrier
Plug Button, KA51AD250
SKU:
KA51AD250
Carrier
Small Rooftop Unit Horizontal Economizer2 Accessory, CRECOMZR027A00
SKU:
CRECOMZR027A00
Carrier
Panel Outdoor, 48TM501152
SKU:
48TM501152
Carrier
Indoor Fan Panel Assembly, 48TM400574
SKU:
48TM400574
Carrier
Circuit Breaker, HH83XB230
SKU:
HH83XB230
Carrier
Coil Formed Cu/Cu, 48TM402078
SKU:
48TM402078
Carrier
32 Kw Electric Heater Kit (208/230V), CRHEATER112A00
SKU:
CRHEATER112A00
Carrier
Single Point Box Kit, CRSINGLE051A00
SKU:
CRSINGLE051A00
Carrier
Al/Cu Condenser Coil, 48TM402077
SKU:
48TM402077
Carrier
3 Phase Blower Motor, 5.25HP, HD60FK650
SKU:
HD60FK650
Carrier
Control Humidistat, HL38MG029
SKU:
HL38MG029
Carrier
30" CW 3-Blade Fan Blade w/ 5/8" Bore (20.5° Pitch), LA01EW029
SKU:
LA01EW029
Carrier
Scroll Compressor, ZP61K5E-TF5-830
SKU:
ZP61K5E-TF5-830
Carrier
Louvered Hail Guard Kit, CRLVHLGD016A00
SKU:
CRLVHLGD016A00
Carrier
Blower Motor 5.25Hp, HD60FK658
SKU:
HD60FK658
Carrier
Enthalpy Control, HF660007
SKU:
HF660007
Carrier
Heater Bracket, 50DK500944
SKU:
50DK500944
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video