Apply to be a TradeMaster!
Main product image of 30" x 50" Goliath Secondary Drain Float Switch Pan with Grommets
Magnifying glass
Hover image to zoom

30" x 50" Goliath Secondary Drain Float Switch Pan with Grommets

Brand:
Carrier
SKU:
AG-4200
Rating:
(0)
Q&A:
(0)
30" x 50" Goliath Secondary Drain Float Switch Pan with Grommets
Magnifying glass
Hover image to zoom
AG-4200 has been discontinued
Discontinued June 12, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
24V

Description

AquaGuard float switch systems are the best way to insure the protection of your structure from the damage of condensate overflow. The AG-4200 is an adjustable, high-amperage float switch that installs quickly & easily on any Goliath series secondary drain pan, and comes with 16 VI-4200 vibration isolators.

Features Include:
  • AG-4200 magnetic float switch
  • AG-4000 drain housing
  • 16 VI-4200 vibration isolators
  • 5 Amp high-capacity float switch with integrated drain housing
  • Switch Position: normally closed
  • Switching Type: magnetic
  • Adjustable float sensitivity
  • Residential and commercial use
  • Included with all Goliath & Spartan series secondary drain pans
  • Specs

    Wire Size:

    6'

    Voltage:

    24V

    Product Type:

    Switch

    Temperature Rating:

    120F

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm