Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Heat Exchangers & Heaters
Carrier Heaters
Electric Heater, 4.4 KW
Brand:
Carrier
SKU:
CRHEATER101A00
Rating:
(0)
Q&A:
(0)
Hover image to zoom
CRHEATER101A00 has been discontinued
Discontinued January 21, 2022
This product was discontinued by the manufacturer.
Product Highlights
–
208/240V
Description
–
Note: Image may not be exact representation of item.
Includes:
(1) Heater module
(1) Wiring label
(1) Red wire (10 gauge)
(1) Splice connector
(1) Wire tie
(1) Label, Max Temp/Static
Specifications:
Weight: 4 Pounds (lbs)
Length: 17.52 Inches (In)
Width: 10 Inches (In)
Height: 7.375 Inches (In)
Country of Origin: USA
Hazardous Material: No
EPA Cert Required: No
Brand: Carrier,Bryant,Payne
Cycle/Hertz: 60
ISO Code: US
Kilowatt (KW): 4.4
Phase: Single and Three
Voltage: 208-240 VAC
Hide Description
Specs
–
Kilowatts (KW):
4.4
Voltage:
208/240V
Hertz:
60
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video