Apply to be a TradeMaster!
Main product image of Electric Heater, 14 KW, CRHEATER109A00
Magnifying glass
Hover image to zoom
Electric Heater, 14 KW, CRHEATER109A00
Magnifying glass
Hover image to zoom
$503.70 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
400/480v

Description

–
Note: Image may not be exact representation of item.

Includes:
  • (1) Heater module
  • (1) Heater slider track
  • (4) Screws
  • (1)Wiring label
Specifications:
  • Weight: 8 Pounds (lbs)
  • Length: 17.52 Inches (In)
  • Width: 10 Inches (In)
  • Height: 7.375 Inches (In)
  • Country of Origin: MEX
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Carrier,Bryant,Payne
  • Cycle/Hertz: 50,60
  • ISO Code: MX
  • Kilowatt (KW): 14
  • Phase: Three
  • Voltage: 400-480 VAC

Specs

–
Kilowatts (KW):

14

Hertz:

50/60

Voltage:

400/480v

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy