Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" 24V ODF Reversing Valve, EF17BZ251
Magnifying glass
Hover image to zoom
1/2" x 3/4" 24V ODF Reversing Valve, EF17BZ251
Magnifying glass
Hover image to zoom
$214.75 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Size
1/2" x 3/4"

Description

–
EF17BZ251 is an official OEM 1/2" x 3/4" 24V ODF Reversing Valve for Carrier HVAC equipment

Specs

–
Voltage:

24V

Size:

1/2" x 3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

perfect

exactly the right reversing valve and the best price I could find . got here here 3 days earlier than I anticipated .
countryaire guy
VA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy