Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FB4ANF018000AFAA Parts - Carrier Direct Expansion Multipoise Fan Coil
Brand:
Carrier
SKU:
FB4ANF018000AFAA
Description
–
This item is a Carrier Direct Expansion Multipoise Fan Coil.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
37
Replacement Parts
Disconnect, HR61ZZ001
SKU:
HR61ZZ001
Carrier
Electric Heat Relay HN67QC005
SKU:
HN67QC005
Carrier
Transformer (40VA, 208/230V-24V), HT01CN236
SKU:
HT01CN236
Carrier
Grommet P251-0079
SKU:
P251-0079
Carrier
Electric Heat Sequencer, HN67QC006
SKU:
HN67QC006
Carrier
Capacitor Strap, P281-0031
SKU:
P281-0031
Carrier
5kw Heater Element Assembly, L3-05453-25
SKU:
L3-05453-25
Carrier
Electric Heater, 8 KW, KFCEH0801N08
SKU:
KFCEH0801N08
Carrier
Motor Mount Arm, HC98ZZ252
SKU:
HC98ZZ252
Carrier
Electric Heater Kit, 5KW, KFCEH0501N05
SKU:
KFCEH0501N05
Carrier
Spring, 314868-301
SKU:
314868-301
Carrier
Retainer for Piston, 319073-201
SKU:
319073-201
Carrier
Harness Assembly, 324644-701
SKU:
324644-701
Carrier
Bryant Brand Badge, 312250-406
SKU:
312250-406
Carrier
115-165F Auto Limit Switch, HH19ZA965
SKU:
HH19ZA965
Carrier
1/5 HP CCW 208-230V 950 RPM 48FR 1Ph Motor, HC37AE198
SKU:
HC37AE198
Carrier
Strainer, KH11HH064
SKU:
KH11HH064
Carrier
Retainer, AS31UE300
SKU:
AS31UE300
Carrier
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video