Apply to be a TradeMaster!
Main product image of Electric Heater, 8 KW, KFCEH0801N08
Magnifying glass
Hover image to zoom
Electric Heater, 8 KW, KFCEH0801N08
Magnifying glass
Hover image to zoom
$238.95 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V

Description

–
Specifications:
  • Weight: 4 Pounds (lbs)
  • Length: 19 Inches (In)
  • Width: 11 Inches (In)
  • Height: 8 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Carrier,Payne,Bryant
  • Cycle/Hertz: 60
  • ISO Code: US
  • Kilowatt (KW): 8
  • Phase: Single
  • Voltage: 208/230 VAC

Specs

–
Kilowatts (KW):

8

Hertz:

60

Phase:

1

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

High quality product

This product is a perfect replacement for Carrier electric heater. Easy to install, it was plug and play. Make sure you don't touch the heating element with grease or oil while installing it, to avoid heavy smell when testing the unit. Highly recommended.
ynuTX
Houston, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from this merchant again.

I would buy from this merchant again. The equipment arrived as scheduled. And this far is in great working order. It's only been a short while. However, it's great to have heat again when necessary.
Needed Heat
Rex GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and support

New higher wattage heater for furnace.
Aas
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy