Apply to be a TradeMaster!
Main product image of 2 Pack Coil Filter (23" x 20" x 4"), FILXXFNC0024
Magnifying glass
Hover image to zoom

2 Pack Coil Filter (23" x 20" x 4"), FILXXFNC0024

Brand:
Carrier
SKU:
FILXXFNC0024
Rating:
(0)
Q&A:
(0)
2 Pack Coil Filter (23" x 20" x 4"), FILXXFNC0024
Magnifying glass
Hover image to zoom
FILXXFNC0024 has been discontinued
Discontinued July 3, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
MERV 8 Coil Filter (23" x 20" x 4"), FILXUMC082320
Brand:
Carrier
SKU:FILXUMC082320
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
23" x 20" x 4"

Description

–

Approx. Size: 23" X 20" X4"
Actual Size: 22-5/8" X 19-13/16" X 4-5/16"


Product Overview

This filter's Minimum Efficiency Reporting Value (MERV) is specified by ASHRAE Standard 52.2. It is based on lab tests to determine the filter's ability to trap particles. MERVs for residential filters will typically be in the range of MERV 1-13. The higher the value, the more efficient the filter. MERV 8 filters have a minimum of 70% particle collection efficiency in the 3-10 micron particle size range. (Human hair is approximately 50-100 microns in diameter.) All four sizes of filters reach a MERV 8.


Large Dust Holding Capacity- These filters accommodate between 13 and 25 sq. ft. of filter media into a unique low-pressure drop design - providing some of the largest dust-holding capacities available in efficient residential air cleaners today. The exceptionally large surface area traps dust, pollen, molds, tobacco smoke, grease, soot, bacteria, and animal dander to provide cleaner, fresher air that is free of airborne pollutants and irritants regardless of the season.

Specs

–
Size:

23" x 20" x 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm