Apply to be a TradeMaster!
Main product image of 1/10 HP, 1 Phase Motor (208-230V, 1100RPM)
Magnifying glass
Hover image to zoom

1/10 HP, 1 Phase Motor (208-230V, 1100RPM)

Brand:
Carrier
SKU:
HB33GR236
Rating:
(3)
Q&A:
(0)
1/10 HP, 1 Phase Motor (208-230V, 1100RPM)
Magnifying glass
Hover image to zoom
HB33GR236 has been discontinued
Discontinued August 10, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
1/10 HP, Fan Motor, 1100 RPM (208-230V), HB33GQ231
Brand:
Carrier
SKU:HB33GQ231
(3)
Order by 6PM, receive 10 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/10 HP

Description

1/10 HP, 1 Phase Motor (208-230V, 1100RPM)

Specs

Voltage:

208/230V

Horse Power:

1/10

RPM:

1100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

AC Motor

Purchases an AC motor for my home unit. Part was reasonably priced and shipment was quick. First time installer, did the job myself and saved my $700 instead of using local company. Keep providing good parts and I'll keep buying:-)
Kenny
Clarksville, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

so far motor is great

Price was good and motor arrived quickly when I was told it would. It was exactly right. Very happy to get the ac back working so soon. Definitely will buy again from Supplyhouse.
PaJohn
Baxter Tn.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again...once the motor on the other zone fails

Fits as advertised
Gd
Delaware
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?