Apply to be a TradeMaster!
Main product image of 1/10 HP, Fan Motor, 1100 RPM (208-230V), HB33GQ231
Magnifying glass
Hover image to zoom

1/10 HP, Fan Motor, 1100 RPM (208-230V), HB33GQ231

Brand:
Carrier
SKU:
HB33GQ231
Rating:
(3)
Q&A:
(0)
1/10 HP, Fan Motor, 1100 RPM (208-230V), HB33GQ231
Magnifying glass
Hover image to zoom
$397.63 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/10 HP

Description

–
HB33GQ231 is an official OEM 1/10 HP, Fan Motor, 1100 RPM (208-230V) for Carrier HVAC equipment

Specs

–
Voltage:

208/230V

Horse Power:

1/10

RPM:

1100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would definitely buy this product again

Works as described, really smooth and was an easy install, plug and play.
James
Delaware
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and shipping

Product exactly as expected and advertised. Shipping was quick and reliable.
Elle
Pahrump NV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2nd times a charm

The order I received was a bad unit. It went out after 4 hours of use. Supplyhouse gladly excepted the return and sent me out another that day and it arrive the following day. I installed it and it's been running smooth ever since. Everyone I spoke with in customer service was very professional, attentive to the issue and literally went above and beyond. Why the 4 stars instead of 5 you ask. Because we had to spend 2 days in the house in the TEXAS heat with no AC. YES, I will use in the future if needed.
Wes
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy