Apply to be a TradeMaster!
Main product image of Condenser Fan Motor HB39GQ232
Magnifying glass
Hover image to zoom
Condenser Fan Motor HB39GQ232
Magnifying glass
Hover image to zoom
$450.72 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
HB39GQ232 is an official OEM Condenser Fan Motor HB39GQ232 for Carrier HVAC equipment

Specs

–
Voltage:

208/230V

Horse Power:

1/4

Hertz:

60

RPM:

825

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Very good Fan Motor

Purchased as a replacement for my AC/Condenser fan motor. Worked great and I am very happy with this product.
Johnny G
Katy, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again.

The easy to install and works as expected.
Mario
Byron, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A perfect replacement part

This motor is a perfect replacement for my original Carrier AC condenser motor that had failed. It arrived a day ahead of schedule, it was easy to install, and it works flawlessly. Our home is cool once again, thank you Supply House!
Jerry
Los Angeles
3 years ago
Was this review helpful to you?

Easy install

I had a previous model motor and this was recommended as the replacement. Motor fit perfectly and runs great.
C
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is my First Choice When Ordering HVAC parts

Whenever I need HVAC parts I go to Supply House first. I always find what I need and I get it quickly.
Sarah
Boyds, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM part, worked perfectly

Just feels good using an OEM part even though it cost a bit more. Fits perfectly and wiring is identical.
jetsurgn
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy