Apply to be a TradeMaster!
Main product image of 3-Bladed Fan Blade LA01RA329
Magnifying glass
Hover image to zoom
3-Bladed Fan Blade LA01RA329
Magnifying glass
Hover image to zoom
$264.40 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
26" Diameter

Description

–
3-Bladed Fan Blade LA01RA329 features:
  • 3 Blades
  • Diameter: 26"
  • Bore condenser fan blade: 1/2"
  • Blade Pitch: 24 degrees
  • Rotation: Clockwise
  • Hub Location On Spider: B
  • Specs

    –
    Diameter (Inches):

    26"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Compare Similar Products

    Brand
    Diameter (Inches)
    CURRENT ITEM
    Product Image of 3-Bladed Fan Blade LA01RA329
    3-Bladed Fan Blade LA01RA329
    SKU: LA01RA329
    (1)
    26"

    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Came quick and intact

    Right part and little wait time 👍🏻
    Derrick
    Georgia
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy