Apply to be a TradeMaster!
Main product image of 208/230V Inducer Motor, 1/16HP 3450RPM, HC30CK234
Magnifying glass
Hover image to zoom

208/230V Inducer Motor, 1/16HP 3450RPM, HC30CK234

Brand:
Carrier
SKU:
HC30CK234
Rating:
(3)
Q&A:
(0)
208/230V Inducer Motor, 1/16HP 3450RPM, HC30CK234
Magnifying glass
Hover image to zoom
$369.26 each
In Stock
In Stock
Get 5 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
1/16 HP

Description

–
HC30CK234 is an official OEM 208/230V Inducer Motor 1/16HP 3450RPM for Carrier HVAC equipment

Specs

–
Voltage:

208/230V

Horse Power:

1/16

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would not purchase this item again

The motor was incomplete. It didn't come with the sensor. If I would've known that I would not have purchased it
Fred
Visalia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement fan

Perfect replacement for my motor-wiring and all. Thanks
Lestina
Tn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor damaged at MANUFACTURE and they knew it.

This is NOT a Supply House issue. Their service and prices were great. This is a manufacture problem. Plastic attachment that holds the fan to the mount was broken and not usable. They were aware of this at the manufacture as they zip tied a new attachment to the broken one for the end user to install. Sounds easy enough until you realize the INTERNAL motor cooling fan is pressed on and is not designed to be removed. I had to pry it off and almost ruined it. Once I got the new attachment piece on I had to reinstall the fan and weld it in place. Fortunately I have a welder and was able to get the motor running and the unit heating. Cost me an extra hour or so and a lot of frustration but the heat now works great.
CampingTramp
Greenville, SC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy