Apply to be a TradeMaster!
Main product image of 208/230V Condenser Motor, 1/10HP 1100RPM, HC33GE233
Magnifying glass
Hover image to zoom

208/230V Condenser Motor, 1/10HP 1100RPM, HC33GE233

Brand:
Carrier
SKU:
HC33GE233
Rating:
(3)
Q&A:
(0)
208/230V Condenser Motor, 1/10HP 1100RPM, HC33GE233
Magnifying glass
Hover image to zoom
$327.97 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/10 HP

Description

–
Condenser Motor Includes:

  • Amps. 0.75
  • PH 1
  • Speeds 1
  • Rotation from shaft side CWLE
  • Frame 48
  • Shaft size 1/2" diameter x 1-1/2"
  • Specs

    –
    Voltage:

    208/230V

    Horse Power:

    1/10

    RPM:

    1100

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Condenser Fan Blade 18", 1/2" Bore, LA01RA015
    SKU: LA01RA015
    Carrier

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    yes

    No issues.
    Davey
    PIttsburgh
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would by this product again an more from them!

    Perfect fit ast at delivery it even came 2 days before it said it would which was perfect!!!
    MOM
    CALI
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    condensor motor

    great item and fast delivery
    lexi
    Montville ohio
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy