Shop Resideo Sale
Main product image of Condenser Fan Blade 18", 1/2" Bore, LA01RA015
Magnifying glass
Hover image to zoom

Condenser Fan Blade 18", 1/2" Bore, LA01RA015

Brand:
Carrier
SKU:
LA01RA015
Rating:
(2)
Q&A:
(0)
Condenser Fan Blade 18", 1/2" Bore, LA01RA015
Magnifying glass
Hover image to zoom
$82.45 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18"

Description

–
LA01RA015 is an official OEM Condenser Fan Blade 18" 1/2" Bore for Carrier HVAC equipment

Specs

–
Size:

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Condenser Fan Blade 18", 1/2" Bore, LA01RA015
Condenser Fan Blade 18", 1/2" Bore, LA01RA015
SKU: LA01RA015
(2)

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great service , quick delivery

great quality and service
KJ
miami fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great replacement

worked perfect for old out of balance fan
Granpa68
Jacksonville,FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy