Apply to be a TradeMaster!
Main product image of 1/10 HP 1 PH Fan Motor (208/230V, 800RPM)
Magnifying glass
Hover image to zoom

1/10 HP 1 PH Fan Motor (208/230V, 800RPM)

Brand:
Carrier
SKU:
HC33GE238
Rating:
(0)
Q&A:
(1)
1/10 HP 1 PH Fan Motor (208/230V, 800RPM)
Magnifying glass
Hover image to zoom
HC33GE238 has been discontinued
Discontinued December 1, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
1/10 HP 1 PH Fan Motor (208-230V, 825 RPM), HC33GQ239
Brand:
Carrier
SKU:HC33GQ239
(1)
Order by today, receive 8 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: RPM
800 RPM
Product Highlight: Horse Power
1/10 HP

Specs

Voltage:

208/230V

Horse Power:

1/10

RPM:

800

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: My order came today the carrier condenser fan motor i don't know if it's right the rpm are 825 the one on my my unit is 800 rpm let me know if it will work

Asked by Dewey 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Dewey, You would need to provide us with the Product ID Number of your Carrier unit, so that we can pull up a parts list and make that determination for you.

Was this review helpful to you?