Apply to be a TradeMaster!
Main product image of 208/230V Motor, 1/8HP 825RPM, HC35GE237
Magnifying glass
Hover image to zoom

208/230V Motor, 1/8HP 825RPM, HC35GE237

Brand:
Carrier
SKU:
HC35GE237
Rating:
(5)
Q&A:
(0)
208/230V Motor, 1/8HP 825RPM, HC35GE237
Magnifying glass
Hover image to zoom
HC35GE237 has been discontinued
Discontinued August 13, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
208/230V 1/8HP 825RPM Condensing Motor, HC36GQ237
Brand:
Carrier
SKU:HC36GQ237
(1)
Order by 6PM, receive 15 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/8 HP

Description

–
HC35GE237 is an official OEM 208/230V Motor 1/8HP, 825RPM for Carrier HVAC equipment

Specs

–
Voltage:

208/230V

Horse Power:

1/8

RPM:

825

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again

Condenser fan motor worked perfectly
Jim
Camarillo, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right part direct to where i need it.

The motor that I ordered from SupplyHouse was exactly what i needed and deliverred to where I needed it without having to go out searching for the correct part from a dealer or service provider.
Handy Dad
Paducah KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No complaints!

My old motor had a bearing drag and it had been dragging for a lot longer than I first thought, I guess. This new motor is so silky smooth and quiet that I guess I'd gotten used to the noise! What a drastic change. And it being summertime in Texas.....
Russell
TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

The product worked just fine. We needed it right away. The shipping was super fast! The website was easy to use, ordering was a breeze.
Ladyhawk
Baltimore, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product arrived in good shape and quickly, worked perfectly

This motor perfectly replaced the defective product, no adjustments or adapting was necessary. Nice and quiet too. Supply House got this shipped same day and I received it the day after without having to upgrade shipping. They are now on my favorites list.
CK
Macomb MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?