Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Condenser Motors & Parts
1/4 HP CW 460V 1100/900 RPM Condenser Fan Motor, HC40GE469
Brand:
Carrier
SKU:
HC40GE469
Rating:
(1)
Q&A:
(0)
Hover image to zoom
HC40GE469 has been discontinued
Discontinued October 23, 2025
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
1/4 HP CW 460V 1100 RPM 1Ph Condenser Fan Motor, HC39GE480A
Brand:
Carrier
SKU:
HC39GE480A
(1)
Order by
today
, receive 11 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
460v
900, 1100 RPM
CW
1/4 HP
Description
–
HC40GE469 is an official OEM 1/4 HP CW 460V 1100/900 RPM Condenser Fan Motor for Carrier HVAC equipment
Specs
–
Horse Power:
1/4
Voltage:
460v
Rotation:
CW
RPM:
900
1100
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
This condenser motor was the exact replacement I needed.
The condenser motor that I purchased was the same motor as the Carrier motor, but was less money.
Dr.Dave
Kansas
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video