Apply to be a TradeMaster!
Main product image of 1/2 Blower Motor HC41AE197, 3-Speed
Magnifying glass
Hover image to zoom
1/2 Blower Motor HC41AE197, 3-Speed
Magnifying glass
Hover image to zoom
$446.45 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
Blower Motor HC41AE197 features:
  • 3-Speed
  • Replaces HC41AE209, HC41AE214, HC41AE200, HC41AE201, HC41AE211, HC41AE218
  • Frame - 48
  • **Requires 10 uf 370 VAC capacitor (not included)**
  • Specs

    –
    Horse Power:

    1/2

    Voltage:

    208/230V

    RPM:

    1075

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    2 out of 1 review
    2
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    100%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Motor worked but shipping didn't go next-day as promised

    I needed a replacement motor and supply house promised next-day shipping (which is actually two days because of where I live). Motor didn't make it to me until two days after that. I would have pursued a cheaper option, or a local vendor had I known. The next-day shipping was almost half the price of the motor.
    Jon
    SW Virginia
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy