Apply to be a TradeMaster!
Main product image of 115V 4-SPD Motor, 1/3HP 1075RPM, HC41SE115
Magnifying glass
Hover image to zoom

115V 4-SPD Motor, 1/3HP 1075RPM, HC41SE115

Brand:
Carrier
SKU:
HC41SE115
Rating:
(0)
Q&A:
(0)
115V 4-SPD Motor, 1/3HP 1075RPM, HC41SE115
Magnifying glass
Hover image to zoom
$489.05 each
In Stock
In Stock
Get 2 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP

Description

HC41SE115 is an official OEM 115V 4-SPD Motor 1/3HP, 1075RPM for Carrier HVAC equipment

Specs

Voltage:

115V

Horse Power:

1/3

RPM:

1075

Features:

4 Speed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Horse Power
RPM
CURRENT ITEM
Product Image of 115V 4-SPD Motor, 1/3HP 1075RPM, HC41SE115
115V 4-SPD Motor, 1/3HP 1075RPM, HC41SE115
SKU: HC41SE115
115V
1/3
1075
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy