Apply to be a TradeMaster!
Main product image of 1/2 HP Blower Motor, 115V, HC43AE117
Magnifying glass
Hover image to zoom

1/2 HP Blower Motor, 115V, HC43AE117

Brand:
Carrier
SKU:
HC43AE117
Rating:
(5)
Q&A:
(0)
1/2 HP Blower Motor, 115V, HC43AE117
Magnifying glass
Hover image to zoom
$607.58 each
In Stock
In Stock
Get 1 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
Blower Motor features:
  • Frame: 48
  • Rotation: Counter clockwise
  • 4 Speed
  • Diameter - 5.6"
  • Shaft - 1/2" x 4"
  • Motor Mounting - Belly Band
  • 7.9 amp
  • Specs

    –
    Voltage:

    115V

    Horse Power:

    1/2

    RPM:

    1075

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Blower Wheel LA22LA015
    SKU: LA22LA015
    Carrier

    Product Reviews

    4.6 out of 5 reviews
    80% would recommend this product
    4.6
    out of 5 Reviews
    80% would recommend this product
    WRITE A REVIEW
    5 star
    80%
    4 star
    0%
    3 star
    20%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    No confidence!

    This motor is made by Broad-Ocean. The motor appears to be very inexpensively made, the windings are very thin gauge, I can not see the quality of the bearings or the seals used because they are on the inside of the motor as apposed to the normal bearing location seen on Genteq motors. The motor installed and worked as expected but I would not use it in a mission critical application and do not have confidence it will last 20-25years. If I did not need it in an emergency I would have returned it. I can only hope it last as long as the original OEM. It would be nice if SupplyHouse would display more detailed accurate information on what was being sold.
    I tried!
    Illinois
    4 years ago
    Was this review helpful to you?

    Would buy again

    Direct replacement for carrier furnace
    HVAC guy
    Nj
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Will definitely use Supply House again

    Motor was exactly as described, fit perfectly and working fine. Shipping was Super Fast and They also had the lowest price.
    Gary Lee
    Detroit, Mi.
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed!

    AC stopped working in my office during a heat wave. Determined what I needed and found it quickly on SUPPLYHOUSE.COM. Shipped, delivered and replaced in no time.
    jbh3
    Conshohocken, PA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Part was an exact match

    This was a relatively easy project to perform. I saved myself a lot of money.
    scott
    New Jersey
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy