Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Motors
Carrier Miscellaneous Motors & Parts
115V 1/2Hp 1075Rpm 5Spd Motor, HC43AE119
Brand:
Carrier
SKU:
HC43AE119
Rating:
(0)
Q&A:
(0)
HC43AE119 has been discontinued
Discontinued August 24, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Totaline 1/2 HP 115V 1075 RPM Reversible Rotation Blower Motor, P257-8587
Brand:
Carrier
SKU:
P257-8587
(1)
Order by
6PM
, receive 3 by
Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Description
–
HC43AE119 is an official OEM 115V 1/2Hp 1075Rpm 5Spd Motor for Carrier HVAC equipment
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video