Apply to be a TradeMaster!
Main product image of Totaline 1/2 HP 115V 1075 RPM Reversible Rotation Blower Motor, P257-8587
Magnifying glass
Hover image to zoom

Totaline 1/2 HP 115V 1075 RPM Reversible Rotation Blower Motor, P257-8587

Brand:
Carrier
SKU:
P257-8587
Rating:
(1)
Q&A:
(0)
Totaline 1/2 HP 115V 1075 RPM Reversible Rotation Blower Motor, P257-8587
Magnifying glass
Hover image to zoom
$175.79 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP

Description

–
P257-8587 is an official OEM Totaline 1/2 HP 115V 1075 RPM Reversible Rotation Blower Motor for Carrier HVAC equipment

Specs

–
Horse Power:

1/2

Voltage:

115V

Rotation:

Reversible

RPM:

1075

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Totaline 1/2 HP 115V 1075 RPM Reversible Rotation Blower Motor, P257-8587
Totaline 1/2 HP 115V 1075 RPM Reversible Rotation Blower Motor, P257-8587
SKU: P257-8587
(1)

You May Also Need

16" x 25" x 1" MERV 8 Multi-Pleated Panel Filter
SKU: 102700007
Hart & Cooley

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

furnace bloweror

Physicaly fit electrically ran as hoped
dynodave
mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy