Apply to be a TradeMaster!
Main product image of 1 HP CCW Fan Motor 1075RPM, 460V, HC52AE465
Magnifying glass
Hover image to zoom

1 HP CCW Fan Motor 1075RPM, 460V, HC52AE465

Brand:
Carrier
SKU:
HC52AE465
Rating:
(0)
Q&A:
(0)
1 HP CCW Fan Motor 1075RPM, 460V, HC52AE465
Magnifying glass
Hover image to zoom
$2,112.99 each
In Stock
In Stock
Get 2 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1 HP

Description

–
Fan Motor HC52AE465 features:
  • Rotation - CCW
  • 3 Phase
  • Specs

    –
    Voltage:

    460v

    Horse Power:

    1

    RPM:

    1075

    Hertz:

    60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy