Shop Resideo Sale
Main product image of 250V Rectangular Capacitor, 5 MFD, HC91PD005
Magnifying glass
Hover image to zoom

250V Rectangular Capacitor, 5 MFD, HC91PD005

Brand:
Carrier
SKU:
HC91PD005
Rating:
(5)
Q&A:
(0)
250V Rectangular Capacitor, 5 MFD, HC91PD005
Magnifying glass
Hover image to zoom
$28.75 each
In Stock
In Stock
Get 109 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: MFD
5 MFD
Product Highlight: Shape
Rectangle

Description

–
Note: Carrier sources its capacitors from other manufacturers. The writing on the capacitor will reflect the name of the manufacturer, not Carrier.

Specifications:
  • Weight 0.05 Pounds (lbs)
  • Length 1.5 Inches (In)
  • Width 1 Inches (In)
  • Height 1 Inches (In)
  • Country of Origin JPN
  • UPC or Barcode 00662441240478
  • Hazardous Material No
  • EPA Cert Required No
  • Brand RCD Parts
  • ISO Code JP
  • Type Start Capacitor

Specs

–
Voltage:

250v

MFD:

5

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Would buy again quality part

Fast shipping and in stock
Sam
Edison,NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 MFD capacitor

I had a start capacitor for the cycling motor go out of spec in our furnace. This capacitor is a direct replacement and was made in Japan. The old capacitor was made in China and lasted 10 years. We will see if this one lasts longer. It was plug and play with same mounting and terminals.
JeeperBillMI
Clarkston, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will Purchase From SupplyHouse Again

Product as described and shown. Fast delivery.
Dman
NE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM part

This item was a replacement for a questionable starting capacitor. It was identical to the original. It arrived quickly and in great condition.
Tom
Oxford, Oh.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as ordered

Replacement for furnace
JR
CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy