Apply to be a TradeMaster!
Main product image of 208/230-460V Motor Fan, 1HP 1140RPM, HD52GE650
Magnifying glass
Hover image to zoom

208/230-460V Motor Fan, 1HP 1140RPM, HD52GE650

Brand:
Carrier
SKU:
HD52GE650
Rating:
(1)
Q&A:
(0)
208/230-460V Motor Fan, 1HP 1140RPM, HD52GE650
Magnifying glass
Hover image to zoom
$2,153.62 each
In Stock
In Stock
Get 4 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230/460v
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
1 HP

Description

–
Motor Fan HD52GE650 features:
  • Frame - 56Y
  • Specs

    –
    Voltage:

    208/230/460v

    Horse Power:

    1

    RPM:

    1140

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great OEM motor

    The motor is great, however, the shipping sucks. I purchased 2 motors and both were halfway out of the box and all scratched up when arrived.
    IceColdTexan
    Jersey Village, Texas
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy