Apply to be a TradeMaster!
Main product image of 208/230/460V Blower Motor, 2.4 HP, HD56FL651
Magnifying glass
Hover image to zoom

208/230/460V Blower Motor, 2.4 HP, HD56FL651

Brand:
Carrier
SKU:
HD56FL651
Rating:
(2)
Q&A:
(0)
208/230/460V Blower Motor, 2.4 HP, HD56FL651
Magnifying glass
Hover image to zoom
$1,300.48 each
In Stock
In Stock
Get 4 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
2.4 HP

Description

HD56FL651 is an official OEM 208/230/460V Blower Motor, 2.4 HP for Carrier HVAC equipment

Specs

Voltage:

208/230/460v

Horse Power:

2.4

RPM:

1725

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I definitely would purchase again

Exact, O.E.M. part and most of the time at a better price and lead time.
RMJR
New Orleans
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will order from here again

Product came when they said it would and was exactly as advertised.
Kevin
Jax, Fl.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy