Apply to be a TradeMaster!
Main product image of 3" Limit Switch, 160°F, HH12ZB160
Magnifying glass
Hover image to zoom

3" Limit Switch, 160°F, HH12ZB160

Brand:
Carrier
SKU:
HH12ZB160
Rating:
(42)
Q&A:
(2)
3" Limit Switch, 160°F, HH12ZB160
Magnifying glass
Hover image to zoom
$32.09 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
HH12ZB160 is an official OEM 3" Limit Switch, 160°F for Carrier HVAC equipment

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

3" 180°F Limit Switch, HH12ZB180
SKU: HH12ZB180
Carrier

Product Reviews

4.98 out of 42 reviews
100% would recommend this product
4.98
out of 42 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
98%
4 star
2%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 42 reviews

Good price, fast delivery

Good price, fast delivery. What's there not to like?
GozieBoy
East coast
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Fine

First time replacing my old limit switch. Works fine. Fixed my short cycling problem.
MD Cookie
Albany, OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I would recommend this product. Easy to install.
Jose
Springfield Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely Great quality

I would purchase again, didn't take long to get item either.....
Alucho
Denton,tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product arrived quickly and was able to get furnace back up and running
The heating guy
Schenectady ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping!

Worked perfect, fast shipping!
Roeman
Syracuse, ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another excellent part

Perfect fit. Exact match. Shipped fast and packaged well.
Traynor
Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct Replacement

Perfect replacement. Cleared the code as soon as I plugged it in. Exact replacement of the factory item.
Home Owner
Prather, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised

Effective website / prompt shipping!
Furnace
Atlanta
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product is good.

The product works as expected. I ordered the product on Saturday and paid for overnight shipping, but received the product on Tuesday. A little disappointed. I had hoped to received it on Monday.
Jim
VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I currently have a HH12ZB 190 - can I use this one as a replacement to increase the upper limit? Will it case problems with my unit if I do use it to replace my current Upper limit Switch?

Asked by Burware 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it is not advisable.

Was this review helpful to you?

Q: Will this replace L175-30F limit switch for a Armstrong garage furnace model CGHA3OAE3

Asked by jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it is not, call us with the full model & serial # to find the correct part.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy