Shop Klein Tools Limited Time Promotion
Main product image of Crank Case Heater, 240v, KAACH1401AAA
Magnifying glass
Hover image to zoom

Crank Case Heater, 240v, KAACH1401AAA

Brand:
Carrier
SKU:
KAACH1401AAA
Rating:
(0)
Q&A:
(0)
Crank Case Heater, 240v, KAACH1401AAA
Magnifying glass
Hover image to zoom
$128.70 each
In Stock
In Stock
Get 2 Thu, Oct 15
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
An electric resistance heater which mounts to the base of the compressor to keep the lubricant warm during off cycles. Improves compressor lubrication on restart and minimizes the chance of liquid slugging.

Specifications:
  • Weight: 0.2 Pounds (lbs)
  • Length: 14 Inches (In)
  • Width: 1 Inches (In)
  • Height: 0.5 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Carrier,Bryant,Payne
  • ISO Code: US
  • Type: Winter Start Accessories
  • Voltage: 240 VAC

Specs

–
Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy