The Day Savers – A National Tradesmen Day Contest
Main product image of Electric Heater w/ Internal Circuit Breaker, 8 KW, KFCEH2501C08
Magnifying glass
Hover image to zoom

Electric Heater w/ Internal Circuit Breaker, 8 KW, KFCEH2501C08

Brand:
Carrier
SKU:
KFCEH2501C08
Rating:
(0)
Q&A:
(1)
Electric Heater w/ Internal Circuit Breaker, 8 KW, KFCEH2501C08
Magnifying glass
Hover image to zoom
$483.84 each
In Stock
In Stock
Get 2 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V

Description

Note: Image may not be exact representation of item.

Specifications:
  • Weight: 6 Pounds (lbs)
  • Length: 19 Inches (In)
  • Width: 11 Inches (In)
  • Height: 8 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Carrier,Bryant,Payne
  • Cycle/Hertz: 60
  • ISO Code: US
  • Kilowatt (KW): 6-8
  • Phase: Single
  • Voltage: 208/230 VAC

Specs

Hertz:

60

Voltage:

208/230V

Phase:

1

Kilowatts (KW):

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, Can you please find out for me what is the minimum size double breaker I need for this item- KFCEH2501C08, and how many Amps does it actually draw max?

Asked by Shloime 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Shloime, thanks for writing in. This heater includes a 120/240V, 60A, 2 pole circuit breaker.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy