Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Heat Exchangers & Heaters
Carrier Heaters
Electric Heater Kit w/ Internal Circuit Breaker, 10KW, KFCEH2601C10
Brand:
Carrier
SKU:
KFCEH2601C10
Rating:
(1)
Q&A:
(0)
Hover image to zoom
KFCEH2601C10 has been discontinued
Discontinued January 31, 2025
This product was discontinued by the manufacturer.
Description
–
Fan Coil Electric Heater Kit 10 kW @ 240V with Internal Circuit Breaker
Specs
–
Kilowatts (KW):
10
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Excellent!
This is a very nice high quality heater.
Jeffrey
Oklahoma
7 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
×
Video