Apply to be a TradeMaster!
Main product image of Electric Heater, 9 KW, KFCEH2901N09
Magnifying glass
Hover image to zoom
Electric Heater, 9 KW, KFCEH2901N09
Magnifying glass
Hover image to zoom
$465.86 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V

Description

–
Note: Image may not be exact representation of item.

Specifications:
  • Weight: 5 Pounds (lbs)
  • Length: 19 Inches (In)
  • Width: 11 Inches (In)
  • Height: 8 Inches (In)
  • Country of Origin: USA
  • Hazardous Material: No
  • EPA Cert Required: No
  • Brand: Carrier,Payne,Bryant
  • Cycle/Hertz: 60
  • ISO Code: US
  • Kilowatt (KW): 6.8-9
  • Phase: Single
  • Voltage: 208/230 VAC

Specs

–
Kilowatts (KW):

9

Hertz:

60

Phase:

1

Voltage:

208/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy