Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Heat Exchangers & Heaters
Carrier Heaters
Electric Heater w/ Internal Circuit Breaker, 15 KW, KFCEH3101C15
Brand:
Carrier
SKU:
KFCEH3101C15
Rating:
(1)
Q&A:
(0)
Hover image to zoom
KFCEH3101C15 has been discontinued
Discontinued May 8, 2025
This product was discontinued by the manufacturer.
Product Highlights
–
208/240V
Description
–
Specifications:
Weight: 8 Pounds (lbs)
Length: 19 Inches (In)
Width: 11 Inches (In)
Height: 8 Inches (In)
Country of Origin: USA
Hazardous Material: No
EPA Cert Required: No
Brand: Carrier,Bryant,Payne
Cycle/Hertz: 60
ISO Code: US
Kilowatt (KW): 11.3-15
Phase: Single
Voltage: 208/240 VAC
Hide Description
Specs
–
Kilowatts (KW):
15
Hertz:
60
Phase:
1
Voltage:
208/240V
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
it worked great. It was easy to find the correct part
Initially I though I did not need the breaker kit with the heating coil but I am glad it all came together.
Johnny
Wytheville VA
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video