Apply to be a TradeMaster!
Main product image of 2-Bladed Fan Blade, 1/2" Bore - LA01LB026
Magnifying glass
Hover image to zoom

2-Bladed Fan Blade, 1/2" Bore - LA01LB026

Brand:
Carrier
SKU:
LA01LB026
Rating:
(1)
Q&A:
(0)
2-Bladed Fan Blade, 1/2" Bore - LA01LB026
Magnifying glass
Hover image to zoom
$224.56 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
26" Diameter

Description

–
2-Bladed Fan Blade, 1/2" Bore - LA01LB026 features:
  • Outside Diameter: 26.0"
  • Bore: 1/2"
  • Pitch: 26°
  • Steel Hub
  • Rotation Facing Air Discharge: CCW
  • Hub Location On Spider: A
  • Specs

    –
    Blade Material:

    Aluminum

    Diameter (Inches):

    26"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Fast shipping of rare item

    So glad I found SupplyHouse. They were able to get the hard to find fan for an old Carrier A/C and shipped it fast, and at a great price. Thank You!
    Fred
    Paramus, NJ
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy