Shop Resideo Sale
Main product image of 4-Bladed Fan Blade LA04PB224
Magnifying glass
Hover image to zoom
4-Bladed Fan Blade LA04PB224
Magnifying glass
Hover image to zoom
$380.15 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
4-Bladed Fan Blade LA04PB224 features:
  • **Heavy Duty Propeller Fans with Steel Blades**
  • 4 Blades
  • Outdoor Diameter: 22"
  • Bore: 1/2"
  • Blade Pitch: 38°
  • Rotation Facing Air Discharge: Clockwise
  • Hub Location On Spider: B
  • Specs

    –
    Diameter (Inches):

    22"

    Blade Material:

    Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy