Apply to be a TradeMaster!
Main product image of 3 Bladed-Fan Blade LA04RA301
Magnifying glass
Hover image to zoom
3 Bladed-Fan Blade LA04RA301
Magnifying glass
Hover image to zoom
$754.71 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
30" Diameter

Description

–
3 Bladed-Fan Blade LA04RA301 features:
  • Heavy Duty Propeller Fan with Steel Blades
  • Outside Diameter: 30.0"
  • Bore: 5/8"
  • Pitch: 32°
  • Rotation Facing Air Discharge: CW
  • Hub Location On Spider: B
  • Specs

    –
    Diameter (Inches):

    30"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy