Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
N4A5S24AKAWAAAAA Parts - Carrier 14.3 SEER2 2-Ton Air Conditioner Condenser
Brand:
Carrier
SKU:
N4A5S24AKAWAAAAA
Description
–
This item is a Carrier 14.3 SEER2 2-Ton Air Conditioner Condenser.
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Suction Line Filter Drier, 1174194
SKU:
1174194
Heil Quaker (ICP)
Low Ambnt Kit Fan 200 PSI Off 365 PSI on, NASA401LA
SKU:
NASA401LA
Heil Quaker (ICP)
Evaporator Freeze Thermostat, NASA00201FS
SKU:
NASA00201FS
Heil Quaker (ICP)
Suction Line Service Valve, 1185862
SKU:
1185862
Heil Quaker (ICP)
Liquid Service Valve, 1186248
SKU:
1186248
Heil Quaker (ICP)
Condenser Motor (1100 RPM, 230V), 1186357
SKU:
1186357
Heil Quaker (ICP)
Thermal Expansion Valve, NAEB40501TX
SKU:
NAEB40501TX
Heil Quaker (ICP)
R410a Thermal Expansion Valve Kit, NAEA40501TX
SKU:
NAEA40501TX
Heil Quaker (ICP)
Clamp 2" Od, 1172734
SKU:
1172734
Heil Quaker (ICP)
20" Diameter 24 Degree 1/2" CW 2 Blade Fan, 1172712
SKU:
1172712
Heil Quaker (ICP)
Lug Ground Replacement, 1172300
SKU:
1172300
Heil Quaker (ICP)
Hermetric Compressor, C030-2021P
SKU:
C030-2021P
Heil Quaker (ICP)
1 Pole 30 AMP Contactor (24V), 1172472
SKU:
1172472
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video