Apply to be a TradeMaster!
Main product image of Condenser Motor (1100 RPM, 230V), 1186357
Magnifying glass
Hover image to zoom

Condenser Motor (1100 RPM, 230V), 1186357

SKU:
1186357
Rating:
(4)
Q&A:
(0)
Condenser Motor (1100 RPM, 230V), 1186357
Magnifying glass
Hover image to zoom
$326.60 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1100 RPM

Description

–
1186357 is an official OEM Condenser Motor (1100 RPM, 230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
RPM:

1100

Voltage:

230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5+40 MFD Round Run Capacitor (440V), 1172120
SKU: 1172120
Heil Quaker (ICP)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Supply house as always is the greatest

The supply house is the place to shop for your required home items you will get the correct part and most orders come within 47 hours great trustworthy company
Westchester
New york
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again.

Worked great on my a.c.condensor.
Joe
Erie, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Exactly what we needed, and delivery was very quick, even in the midst of a pandemic. Thank you!
CS
Atlanta, GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan motor

Good customer service
My txv
New Jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy