Apply to be a TradeMaster!
Main product image of 28,400 BTU Tecumseh Reciprocating Hermetic Compressor w/ R22 Refrigerant (230v), P031-2825
Magnifying glass
Hover image to zoom

28,400 BTU Tecumseh Reciprocating Hermetic Compressor w/ R22 Refrigerant (230v), P031-2825

Brand:
Carrier
SKU:
P031-2825
Rating:
(0)
Q&A:
(0)
28,400 BTU Tecumseh Reciprocating Hermetic Compressor w/ R22 Refrigerant (230v), P031-2825
Magnifying glass
Hover image to zoom
$1,616.62 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: BTU
28400
Product Highlight: Amperage
11.2 Amps

Description

–
P031-2825 is an official OEM 28,400 BTU Tecumseh Recip. Compressor w/ R22 Refrigerant (230v) for Carrier HVAC equipment

Specs

–
Voltage:

208V

230V

Phase:

1

BTU:

28400

Amperage:

11.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Phase
CURRENT ITEM
Product Image of 28,400 BTU Tecumseh Reciprocating Hermetic Compressor w/ R22 Refrigerant (230v), P031-2825
28,400 BTU Tecumseh Reciprocating Hermetic Compressor w/ R22 Refrigerant (230v), P031-2825
SKU: P031-2825
208V
230V
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy