Shop Limited Time Deals
Main product image of 30" x 60" Condensate Drain Pan w/ Drain Line Outlets in Long Side
Magnifying glass
Hover image to zoom

30" x 60" Condensate Drain Pan w/ Drain Line Outlets in Long Side

Brand:
Carrier
SKU:
P120-3060L
Rating:
(0)
Q&A:
(0)
30" x 60" Condensate Drain Pan w/ Drain Line Outlets in Long Side
Magnifying glass
Hover image to zoom
P120-3060L has been discontinued
Discontinued April 2, 2012
This product has been discontinued.

Product Highlights

Product Highlight: Depth (Inches)
2" Depth
Product Highlight: Length (Inches)
30" Length

Description

Totaline Condensate Drain Pans prevent harmful overflow moisture from reaching ceiling tiles, insulation or living space. Condensate Drain Pans are especially used in attic installations & for suspended installations such as hotel lobbies.

Features Include:
  • New ribbed bottom for rigidity and reinforced corners
  • Available in 15 convenient sizes
  • Complies with current Southern Building Code
  • A code specified secondary safety pan for interior installed air handlers
  • Will not rust, corrode, or collapse when filled with water
  • All pans are furnished with a 3/4" PVC outlet for drain line
  • For new construction, place pan on 3/4" plywood for greater support
  • Specs

    Depth (Inches):

    2"

    Length (Inches):

    30"

    Width:

    60"

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm