Apply to be a TradeMaster!
Main product image of 440V Single Oval Run Capacitor, 4 MFD, P291-0404
Magnifying glass
Hover image to zoom

440V Single Oval Run Capacitor, 4 MFD, P291-0404

Brand:
Carrier
SKU:
P291-0404
Rating:
(0)
Q&A:
(0)
440V Single Oval Run Capacitor, 4 MFD, P291-0404
Magnifying glass
Hover image to zoom
$4.19 each
In Stock
In Stock
Get 40 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
4 MFD
Product Highlight: Height
3.1"

Description

–
Product Features
  • Non-pcb dielectric fluid
  • UL approved current interrupter
  • Multiple electrical terminals

Specs

–
Type:

Single

Voltage:

440v

MFD:

4

Height:

3.1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Inducer Motor Assembly, 460V, 50DK406816
SKU: 50DK406816
Carrier
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy