Apply to be a TradeMaster!
Main product image of Ball Bearing Pillow Block (3/4" Bore Dia.), P461-2306
Magnifying glass
Hover image to zoom
Ball Bearing Pillow Block (3/4" Bore Dia.), P461-2306
Magnifying glass
Hover image to zoom
$130.05 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Light duty series
  • Permanently lubricated
  • Rubber cushion interliner
  • Eccentric locking collar
  • Two-piece pressed steel housing
  • Self-aligning
  • Base To Shaft Center: 1-1/8"
  • Mounting Center Distance: 3-3/8"
  • Bore Diameter: 3/4"

Specs

–
Type:

Bearing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy