Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Carrier Parts
Carrier Thermostats
Top Tech Thermostat - 5/2 Programmable (1 Heat/ 1 Cool)
Brand:
Carrier
SKU:
TT-P-411
Rating:
(1)
Q&A:
(0)
Hover image to zoom
TT-P-411 has been discontinued
Discontinued December 24, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
Trade Pro Thermostat - Single Stage, 5/2 Day Programmable (1 Heat / 1 Cool), TP-P-705
Brand:
Carrier
SKU:
TP-P-705
(0)
Order by
today
, receive 3 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1 Heat/1 Cool
Description
–
Features:
Dual Powered–Hardwired or Battery
5-2 Day Separate Weekday / Weekend Programming
Large Display with Bright Blue Backlight
Adjustable Temperature Set Point Limits
Non-Volatile Memory Retains User Settings
Filter Check Monitor
Adaptive Recovery Mode (ARM)
Adjustable Temperature Differential
ESD Guard Electronic Circuitry
Compressor Short Cycle Protection
Separate Heating and Cooling Set Point Program
Times and Temperatures
Temporary Program Override for 4 Hours or Until Next Set Point
Programmable Extended Hold Mode
Front Access Reset Button
F° / C° Switch
Gas / Electric Fan Switch
Mount to Horizontal Box
Easy Access Front Battery Door
Separate O & B Terminals
Meets California Title 24 Guidelines
Hide Description
Specs
–
Stages:
1 Heat/1 Cool
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
This thermostat is easy to understand and use
I bought this product to replace one of three of the same model in my house when the display went blank. Replacement was easy. I simply pulled off the old one and pushed on the new one. No screws or wiring involved.
Rich
Virginia
7 years ago
Verified Buyer
Was this review helpful to you?
1
1
Flag this review
×
Video