Shop Resideo Sale
Main product image of Replacement UV Bulb (115V), UVLXXRPL1020
Magnifying glass
Hover image to zoom

Replacement UV Bulb (115V), UVLXXRPL1020

Brand:
Carrier
SKU:
UVLXXRPL1020
Rating:
(13)
Q&A:
(0)
Replacement UV Bulb (115V), UVLXXRPL1020
Magnifying glass
Hover image to zoom
$212.14 each
In Stock
In Stock
Get 33 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Carrier UVLXXRPL1020 Replacement UV Bulb (115V)
A Carrier replacement UV bulb used in compatible Carrier HVAC UV light systems to maintain UV treatment performance when the specified 115V replacement lamp is required.

Key Features
  • Replacement UV bulb (service part)
  • 115V (listed voltage)
  • HVAC UV lights are designed to target select mold and bacteria that can grow on the indoor cooling coil surface, helping support indoor air quality and system efficiency when the UV system is properly applied and maintained.

Compatibility & Applications
  • Intended as a replacement lamp for Carrier UV light applications only where the UV system documentation specifies this exact part number: UVLXXRPL1020.
  • Confirm compatibility by the UV system model before ordering.

Installation & Operation Notes
  • Installation should be performed by a qualified HVAC service technician.
  • UV systems are intended to operate within closed HVAC equipment/ducting - avoid exposure to UV light during service

Maintenance & Troubleshooting
  • Replacing the lamp is a common maintenance action when a UV system's lamp is due for replacement or no longer operating as intended.

Specs

–
Type:

Bulb

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

I received exactly what I was shopping for.

The replacement UV Bulb (115V), UVLXXRPL1020 arrived as scheduled and was well packaged to prevent damage. It was also considerably cheaper than that quoted by my HVAC dealer. Many thanks.
JD
Burke, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I've been replacing the bulb only for years to save some money, but the whole unit finally gave out. SupplyHouse came up in my internet search for the larger replacement part. Decent price, quick delivery, perfect item that was easy to slot into my system. Very pleased, would purchase again.
Hannah
Columbus, OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and product

Fast shipping and matching part number needed for an older uv bulb.
Mike
NOLA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

When replacement needed, I will be back here to replace

It was so easy to remove the old bulbs and replace with the new ones; took less than a minute.
Joe fixit
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and great quality product

Right fit and easy to install, delivered quickly with excellent customer service!
Russ
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good to find a reliable source

I was having trouble finding this replacement part. Thankfully Supplyhouse had the part and had it delivered quickly. I will continue to use there services.
John
Portland OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Need replacement UV lamps for my carrier heating system, found exactly what I needed at SupplyHouse.com. It was in in stock and arrived several days later. Packaging was great so there no damage from shipping. Replacements have been and working just fine for several weeks now.
Lee
Southern NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price. Well Packaged. Fast Shipping

Carrier UV replacement light.
Lars
FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Great fit, super fast shipping, packed great, will buy again!
Brian
Columbus, OHIO
5 years ago
Was this review helpful to you?

I will buy again

Quick service Fair price
Irving
Cedar Rapids, Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy