Apply to be a TradeMaster!
25,200 BTUH Scroll Compressor Replacement, ZP25K5E-PFV-830

25,200 BTUH Scroll Compressor Replacement, ZP25K5E-PFV-830

Brand:
Copeland
SKU:
ZP25K5E-PFV-830
Rating:
(0)
Q&A:
(0)
25,200 BTUH Scroll Compressor Replacement, ZP25K5E-PFV-830
$1,300.49 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 52.55 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: BTU
25200
Product Highlight: Amperage
15.7 Amps

Description

–
ZP25K5E-PFV-830 is an official OEM 25,200 BTUH Scroll Compressor Replacement manufactured by Copeland.

Specs

–
Voltage:

208V

230V

BTU:

25200

Hertz:

60

Phase:

1

Amperage:

15.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Hertz
Phase
CURRENT ITEM
Product Image of 25,200 BTUH Scroll Compressor Replacement, ZP25K5E-PFV-830
25,200 BTUH Scroll Compressor Replacement, ZP25K5E-PFV-830
SKU: ZP25K5E-PFV-830
208V
230V
60
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy