Apply to be a TradeMaster!
Main product image of 3/4" V-3C Hose Bibb Vacuum Breaker w/ Locking Screw, Chrome Plated (Lead Free)
Magnifying glass
Hover image to zoom

3/4" V-3C Hose Bibb Vacuum Breaker w/ Locking Screw, Chrome Plated (Lead Free)

Brand:
Cash-Acme
SKU:
17195-0000LF
Rating:
(0)
Q&A:
(0)
3/4" V-3C Hose Bibb Vacuum Breaker w/ Locking Screw, Chrome Plated (Lead Free)
Magnifying glass
Hover image to zoom
$11.88 each
In Stock
In Stock
Get 38 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Chrome
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Pressure Set Point
125 psi

Description

–
Prevents dangerous back-siphonage and backflow into a potable water supply. All-brass construction with threaded connections, neoprene seat disc, rubber washer, and steel set screw. The V-3 is equipped with a protruding tip device for manual draining of faucet (after hose removal) which prevents freezing. Maximum pressure is 125 psi; maximum temperature is 180°F (82°C).

Application:

For use around homes, schools, commercial buildings, laboratories, or any place involving removable hoses attached to threaded faucets, indoors or out.

Specs

–
Finish:

Chrome

Size:

3/4"

Connection Type:

Threaded

Max Temp (F):

180°F

Pressure Set Point:

125 psi

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy